missing translation for 'onlineSavingsMsg'
Learn More

Notrax Sky Trax™ Top-of-the-Line Ergonomic Experience, Gray

Product Code. 17762268
Change view
Click to view available options
Dimensions (L x W):
91 x 60 cm
150 x 91 cm
200 x 91 cm
300 x 91 cm
2194 x 60 cm
2194 x 91 cm
2194 x 122 cm
2194 x 152 cm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17762268 91 x 60 cm Each
17792268 150 x 91 cm Each
17722278 200 x 91 cm Each
17752278 300 x 91 cm Each
17742258 2194 x 60 cm Each
17772258 2194 x 91 cm Each
17702268 2194 x 122 cm Each
17732268 2194 x 152 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17762268 Supplier Notrax Supplier No. 782S0023GY
  • ONLINE EXCLUSIVE PRICE
    170.10 €
    150.16 € / Pack of 1
    Save 19.94 €
    11% Off
Estimated Shipment: 31-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Heavy duty industrial anti-fatigue mat. Tough laminated top surface with ergonomic bubble pattern for extra comfort while standing. RedStop™ slip-resistant backing that prevents the mat from shifting.

  • Top-of-the-line ergonomic experience where comfort, durability, and safety are united
  • The Sky Trax™ is designed for those who are not willing to compromise in any of these criteria
  • Ergonomic benefit derived from unique bubble design coupled with 19 mm thick worker platform
  • Combination of extra hard wearing top surface and a very resilient microcellular vinyl base for maximum fatigue relief
  • Favors slip resistance and freedom of movement; tested R9 according to DIN51130 and BG-rule BGR181
  • Featured with RedStop™ slip-resistant backing to prevent mats from shifting
  • Available yellow borders along sides comply with OSHA code 1910-144
  • Bevelled edges on all four sides to minimize the risk of tripping
  • Lifetime warranty on Uni-Fusion™ lamination technology

Specifications

Dimensions (L x W) 91 x 60 cm
Color Gray
Length (English) 36 in.
Length (Metric) 91 cm
Material PVC on Microcellular Vinyl Base
Type Industrial and Commercial Matting
Width (Metric) 60 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.