missing translation for 'onlineSavingsMsg'
Learn More

Notrax Skystep™ Ergonomic Rubber Mat with Moulded Edges

Product Code. 17792128
Change view
Click to view available options
Length (Metric):
90 cm
120 cm
150 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
17792128 90 cm Each
17702138 120 cm Each
17712138 150 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17792128 Supplier Notrax Supplier No. 455S0023BL
  • ONLINE EXCLUSIVE PRICE
    59.16 €
    48.05 € / Pack of 1
    Save 11.11 €
    18% Off
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ergonomically and economically engineered, the Skystep™ is designed to suction to the ground to prevent the mat from shifting while trapping air in its chambers. These air pockets combined with the resiliency of the rubber create an ultimate cushioning effect while keeping the mat lightweight.

  • Ergonomically and economically engineered, the Skystep™ utilizes the power of air
  • Skystep™ is designed to suction to the ground to prevent the mat from shifting while trapping air in its chambers
  • These air pockets combined with the resiliency of the rubber create an ultimate cushioning effect while keeping the mat lightweight
  • Integrated bevelled edges on all four sides to prevent tripping on the mat
  • Loose lay with no installation required
  • Slip resistance rating R9 according to DIN 51130 and BG-rule BGR181
  • Free of DOP, free of DMF, free of ozone depleting substances, free of silicone and free of heavy metals
  • 100% natural rubber compound
  • General purpose applications

Specifications

Dimensions (L x W) 90 x 60 cm
Color Black
Length (English) 35 in.
Length (Metric) 90 cm
Material Natural Rubber
Type Industrial and Commercial Matting
Width (Metric) 60 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.