missing translation for 'onlineSavingsMsg'
Learn More

Notrax Skywalker HD™ Nitrile Rubber Tiles with Bubble Pattern

Product Code. 17762148
Change view
Click to view available options
Dimensions (L x W):
91 x 91 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17762148 91 x 91 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17762148 Supplier Notrax Supplier No. 462S0033BL
  • ONLINE EXCLUSIVE PRICE
    254.96 €
    205.73 € / Pack of 1
    Save 49.23 €
    19% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heavy duty rubber tiles can be easily assembled for coverage of large areas or individual workstations. Ergonomic benefit derived from a 13 mm thick worker platform with a bubble pattern for maximum fatigue relief in dry industrial environments.

  • Heavy duty rubber tiles of 91 x 91 cm can be easily assembled for coverage of large areas or individual work stations
  • Ergonomic benefit derived from a 13 mm thick worker platform with a bubble pattern for maximum fatigue relief in dry industrial environments
  • A tooled grid of 30 x 30 cm sections on the underside of the mat makes further customization quick and easy
  • Attachable bevelled edges prevent tripping and allows inside and outside corners
  • Slip resistance rating R9 according to DIN 51130
  • 100% nitrile rubber compound
  • Resistant to most industrial oils

Specifications

Dimensions (L x W) 91 x 91 cm
Color Black
Length (English) 36 in.
Length (Metric) 91 cm
Material Nitrile Rubber
Type Industrial and Commercial Matting
Width (Metric) 91 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.