missing translation for 'onlineSavingsMsg'
Learn More

Notrax SkywalkerHD™ Safety Ramp Nitrile Skywalker HD Ramp System™ Safety Ramps, Male Bevel

Product Code. 17742148
Change view
Click to view available options
Color:
Black
Yellow
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
17742148 Black Each
17752148 Yellow Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17742148 Supplier Notrax Supplier No. 461M0003BL
  • ONLINE EXCLUSIVE PRICE
    19.95 €
    17.69 € / Pack of 1
    Save 2.26 €
    11% Off
Estimated Shipment: 04-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Attachable beveled SkywalkerHD™ safety ramp system for customized mat installations to avoid tripping. Compatible with the Notrax™ Skywalker HD™ modular mats.

  • The Skywalker HD™ accessories maintain the same feel as the Skywalker HD™ mats with an ergonomic bubble pattern and matching rubber compounds
  • This seamless integration allows for unlimited configuration possibilities
  • 100% nitrile rubber compound
  • Resistant to most industrial oils

Specifications

Color Black
Length (English) 36 in.
Length (Metric) 91 cm
Material Nitrile Rubber
Type Industrial and Commercial Matting
Width (English) 2 in.
Width (Metric) 6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.