missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax SkywalkerHD™ Safety Ramp Nitrile Skywalker HD Ramp System™ Safety Ramps, Male Bevel
Attachable beveled SkywalkerHD™ safety ramp system for customized mat installations to avoid tripping. Compatible with the Notrax™ Skywalker HD™ modular mats.
18.40 €
Specifications
Length (English) | 36 in. |
---|---|
Length (Metric) | 91 cm |
Material | Nitrile Rubber |
Type | Industrial and Commercial Matting |
Width (English) | 2 in. |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17742148
|
Notrax
461M0003BL |
Black |
18.40 €
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
17752148
|
Notrax
461M0003YL |
Yellow |
18.40 €
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
Description
- The Skywalker HD™ accessories maintain the same feel as the Skywalker HD™ mats with an ergonomic bubble pattern and matching rubber compounds
- This seamless integration allows for unlimited configuration possibilities
- 100% nitrile rubber compound
- Resistant to most industrial oils
Specifications
36 in. | |
Nitrile Rubber | |
2 in. |
91 cm | |
Industrial and Commercial Matting | |
6 cm |