missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Slanted Label Holders for Wire Shelving

Product Code. 15946781
Change view
Click to view available options
Label Size (English):
3 x 1.25 in.
13 x 1.25 in.
19 x 1.25 in.
25 x 1.25 in.
31 x 1.25 in.
43 x 1.25 in.
Label Size (Metric):
109.22 x 3.2 cm
33 x 3.2 cm
48 x 3.2 cm
63.5 x 3.2 cm
7.5 x 3.2 cm
72.5 x 3.2 cm
Unit Size:
Each
Length (English) Shelf:
18 in.
24 in.
30 in.
36 in.
48 in.
Length (Metric) Shelf:
45.7 cm
61 cm
76 cm
91.4 cm
121.9 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Label Size (English) Label Size (Metric) unitSize Length (English) Shelf Length (Metric) Shelf
15946781 3 x 1.25 in. 7.5 x 3.2 cm Each - -
15956781 13 x 1.25 in. 33 x 3.2 cm Each 18 in. 45.7 cm
15966781 19 x 1.25 in. 48 x 3.2 cm Each 24 in. 61 cm
15986781 25 x 1.25 in. 63.5 x 3.2 cm Each 30 in. 76 cm
15976781 31 x 1.25 in. 72.5 x 3.2 cm Each 36 in. 91.4 cm
15996781 43 x 1.25 in. 109.22 x 3.2 cm Each 48 in. 121.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15946781 Supplier Metro™ Supplier No. 9990SL
Estimated Shipment: 27-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Snap-on plastic holders provide easy identification of shelf contents.

  • Gray solid plastic holders put 1.25 in. (32 mm) labels on slant for easier viewing
  • Labels not included

Specifications

Product Type Label Holder
Color Gray
For Use With (Equipment) Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves
Label Size (English) 3 x 1.25 in.
Label Size (Metric) 7.5 x 3.2 cm
Style Slanted
Temperature Range (English) -18 to 120.2°F
Temperature Range (Metric) -28 to 49°C
Material Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.