missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Sleeve Sample Chambers

Product Code. 15819211 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
100 mL
150 mL
200 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15819211 150 mL Each
12947895 200 mL Each
15809211 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15819211 Supplier Sampling Systems™ Supplier No. 1035T150
  • ONLINE EXCLUSIVE PRICE
    247.00 €
    244.09 € / Pack of 1
    Save 2.91 €
    1% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Quickly attached to the same handle to allow different sample volumes to be taken. Sample Systems™ Sleeve Sample Chambers are ideal for sampling large volumes at great depths.

  • Made from high quality 316L stainless steel
  • Bright finish
  • Single Point
  • Easy to use

Specifications

Product Type Sample Chamber
Material Stainless Steel (316L)
Capacity (Metric) 150 mL
For Use With (Application) Powder Sampling
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.