missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Slide Folder Clasps
Shop All Heathrow Scientific Products

Click to view available options
Color:
Assorted
Natural
Unit Size:
Pack of 100
Description
- Assorted color clasps are ideal for color coding identification
- Keeps slide folder flaps securely closed
- Clasps can be labeled with a permanent marker or a label can be attached
- Additional clasps can be purchased
Specifications
Specifications
| Type | Slide Holder |
| Color | Natural |
| For Use With (Application) | File storage and transport |
| For Use With (Equipment) | Folders |
| Height (English) | 0.6 in. |
| Height (Metric) | 1.6 cm |
| Length (English) | 2.2 in. |
| Length (Metric) | 5.6 cm |
| Material | Plastic |
| Quantity | 100 Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction