missing translation for 'onlineSavingsMsg'
Learn More

Ibidi μ-Slide I 0.8 Luer Glass Bottom

Product Code. 16823993
Encompass_Preferred
Change view
Click to view available options
μ-Slide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
16823993 μ-Slide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16823993 Supplier Ibidi Supplier No. 80197
 Restricted Item
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A μ-Slide has one channel for applying defined shear stress.

  • A μ-Slide with one channel for cell cultivation under flow and for applying defined shear stress
  • easy to connect with tubing and pump systems via female Luers
  • channel height: 800 μm
  • bottom material: #1.5H (170 μm ± 5 μm) D 263 M Schott glass coverslip
  • sterilized

Specifications

Length (Metric) 800 μm
Type Microscope Slide
Length (English) 0.03 in.
Quantity 15
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.