missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ibidi μ-Slide I 0.8 Luer Uncoated
Description
- A μ-Slide with one channel for cell cultivation under flow and for applying defined shear stress
- easy to connect with tubing and pump systems via female Luers
- channel height: 800 μm
- bottom material: #1.5 Polymer Coverslip
- hydrophobic
- sterilized
Specifications
Specifications
| Length (Metric) | 800 μm |
| Type | Microscope Slide |
| Length (English) | 0.03 in. |
| Quantity | 15 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?