missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Slide Staining Trough with Hellendahl Pattern

Product Code. 10682242 Shop All Brand Products
Change view
Click to view available options
Slide Count:
16
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Slide Count Unit Size
10682242 16 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10682242 Supplier BRAND™ Supplier No. 472600
  • ONLINE EXCLUSIVE PRICE
    533.00 €
    480.00 € / Pack of 10
    Save 53.00 €
    9% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Slide Staining Trough with hellendahl pattern can hold up to 16 slides.

  • Soda-lime glass
  • For 16 slides
TRUSTED_SUSTAINABILITY

Specifications

Material Soda Lime Glass
Type Hellendahl Pattern
For Use With (Equipment) 76 x 26 mm slides
Includes Lid
Slide Count 16
Dimensions (L x W x H) 10 x 5 x 9.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.