missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SlideMop™ Flat Head Frame and Mop Covers

Product Code. 16676172 Shop All Micronova Products
Change view
Click to view available options
Material:
Polypropylene
Stainless Steel
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
16676172 Stainless Steel Each
16686172 Polypropylene Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16676172 Supplier Micronova™ Supplier No. QPSM16
  • ONLINE EXCLUSIVE PRICE
    380.00 €
    359.82 € / Pack of 1
    Save 20.18 €
    5% Off
View all promotions
Estimated Shipment: 24-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A simple, effective mop system featuring sturdy, collapsible plates that easily slide into the quilted polyester mop cover and lock into place with an effortless downward push. Available in a choice of stainless steel or polypropylene frame.

The Micronova SlideMop™ Flat Head Mop Frame and Covers is designed for use in the traditional 'dip and wring' method or as a 'saturation' method where liquid disposal and/or space saving is a factor.

  • Collapsible flat head mop frame and polyester covers
  • Lightweight, economical design for use throughout the facility
  • Quilted polyester mop covers with polyester pad interiors for disinfectant dispersal
  • Choice of Stainless Steel or Plastic Frame
  • Swivel joint ensures correct lift and pull or figure 8 cleaning techniques
  • For use with standard plastic or aluminum threaded handles
  • Can be used with SSU Series Stainless Steel Handle with an ACME adapter
  • Use with W-94 or W-92 wringer
  • Manufactured for use in Controlled Environments, ISO 5 thru 9
  • Available gamma irradiated: 25 kGy minimum dose
  • Good chemical resistance
  • Autoclavable

Specifications

Product Type SlideMop Collapsable Frame, Threaded Handle Attachment
Length (English) 16 in.
Sterility Non-sterile
Length (Metric) 41 cm
Autoclavable Autoclavable
Disposable Reusable
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Equipment) Buckets and Wringer
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Color-coded No
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.