missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers

Product Code. 15150529 Shop All Thermo Scientific Products
Change view
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
Matrix 2D Tubes (500 μL)
Matrix Tubes (1 mL)
Microplates
Nunc Cryobank Tubes (5 mL)
Nunc Cryobank Tubes (500 μL)
Tubes
Tubes (1.0 to 1.4 mL or 1.8 mL)
Product Type:
Side Access Freezer Rack (Adjustable)
Side Access Freezer Rack (Microplate/Deepwell)
Sliding Drawer Freezer Rack (Tube Boxes)
Sliding Drawer Freezer Rack (Tubes)
Sliding Drawer Rack (Tube Boxes)
For Use With (Equipment):
900 Series 13CF, TSE240
900 Series 17-23CF, TSE320, TSE400
900 Series 28CF, TSE600
EXF and HFU 200, 300, 400 and 600 Series
Forma 88000 and TSU Series
Forma 900, Forma 7000, TSE, TSD Sereis (28 cu.ft.)
Revco UxF, HERAFreeze HFU-T Series
TDE and TSX Series (4 shelves)
Unit Size:
Each
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Product Type For Use With (Equipment) Unit Size
15150529 Matrix Tubes (1 mL) Sliding Drawer Freezer Rack (Tube Boxes) Forma 88000 and TSU Series Each
15140519 Tubes (1.0 to 1.4 mL or 1.8 mL) Sliding Drawer Freezer Rack (Tubes) 900 Series 13CF, TSE240 Each
15150519 Tubes Sliding Drawer Freezer Rack (Tubes) 900 Series 17-23CF, TSE320, TSE400 Each
15170519 Tubes Sliding Drawer Freezer Rack (Tubes) 900 Series 28CF, TSE600 Each
15160519 Matrix 2D Tubes (500 μL) Sliding Drawer Freezer Rack (Tube Boxes) Forma 88000 and TSU Series Each
15180519 Tubes Sliding Drawer Freezer Rack (Tubes) 900 Series 13CF, TSE240 Each
15190519 Nunc Cryobank Tubes (500 μL) Sliding Drawer Freezer Rack (Tube Boxes) 900 Series 17-23CF, TSE320, TSE400 Each
15110529 Nunc Cryobank Tubes (500 μL) Sliding Drawer Freezer Rack (Tube Boxes) 900 Series 28CF, TSE600 Each
15100529 Nunc Cryobank Tubes (500 μL) Sliding Drawer Freezer Rack (Tube Boxes) Forma 88000 and TSU Series Each
15120529 Tubes Sliding Drawer Freezer Rack (Tubes) 900 Series 13CF, TSE240 Each
15130529 Matrix Tubes (1 mL) Sliding Drawer Freezer Rack (Tube Boxes) 900 Series 17-23CF, TSE320, TSE400 Each
15140529 Tubes Sliding Drawer Freezer Rack (Tubes) 900 Series 28CF, TSE600 Each
15100539 Microplates Sliding Drawer Freezer Rack (Tubes) 900 Series 13CF, TSE240 Each
15110539 Microplates Sliding Drawer Freezer Rack (Tube Boxes) 900 Series 17-23CF, TSE320, TSE400 Each
15120539 Tubes (1.0 to 1.4 mL or 1.8 mL) Sliding Drawer Freezer Rack (Tubes) 900 Series 28CF, TSE600 Each
11810553 Tubes (1.0 to 1.4 mL or 1.8 mL) Sliding Drawer Freezer Rack (Tube Boxes) Forma 88000 and TSU Series Each
15170529 Tubes Sliding Drawer Freezer Rack (Tubes) EXF and HFU 200, 300, 400 and 600 Series Each
15180529 Tubes Sliding Drawer Freezer Rack (Tubes) EXF and HFU 200, 300, 400 and 600 Series Each
15190529 Nunc Cryobank Tubes (5 mL) Sliding Drawer Freezer Rack (Tube Boxes) Revco UxF, HERAFreeze HFU-T Series Each
13114544 Boxes (2 in.) Sliding Drawer Rack (Tube Boxes) Forma 900, Forma 7000, TSE, TSD Sereis (28 cu.ft.) Each
11870543 Boxes (2 in.) Side Access Freezer Rack (Adjustable) TDE and TSX Series (4 shelves) Each
11880543 Boxes (3 in.) Side Access Freezer Rack (Adjustable) TDE and TSX Series (4 shelves) Each
11890543 Microplates Side Access Freezer Rack (Microplate/Deepwell) TDE and TSX Series (4 shelves) Each
11860543 Microplates Side Access Freezer Rack (Microplate/Deepwell) TDE and TSX Series (4 shelves) Each
10744984 Boxes (2 in.) Sliding Drawer Rack (Tube Boxes) TDE and TSX Series (4 shelves) Each
13167444 Boxes (3 in.) Sliding Drawer Rack (Tube Boxes) TDE and TSX Series (4 shelves) Each
11706469 Boxes (3 in.) Sliding Drawer Rack (Tube Boxes) TDE and TSX Series (4 shelves) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
This item is not returnable. View return policy
Product Code. 15150529 Supplier Thermo Scientific™ Supplier No. 1950799
  • ONLINE EXCLUSIVE PRICE
    266.00 €
    260.00 € / Pack of 1
    Save 6.00 €
    2% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Maximize tube storage capacity per freezer with a racking solution for four inner-door, ultra-low temperature freezers.

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 4 shelf Series Freezers as well as well as previous generation Forma™ 88000 and TSU Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

Thermo Scientific freezer racking and tubing solutions offer a convenient, streamlined process to maximize sample storage in your laboratory. Our racking solutions are designed to hold tubes ranging from 200μL up to 5.0mL, offering maximized sample storage capacity for both five and four inner door freezers.

TRUSTED_SUSTAINABILITY

Specifications

Description Front Access Drawer Rack
Autoclavable Autoclavable
Color Silver
Holds Matrix Tubes (1 mL)
Material Stainless Steel
Positions 28 Boxes/Rack
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Forma 88000 and TSU Series
Freezer Compatiblity (Inner Doors) 4
No. of Racks 3 (300 capacity) 4 (400 capacity) 5 (500 capacity) 6 (600 capacity) 7 (700 capacity)
No. of Racks per Freezer 12 (300 capacity) 16 (400 capacity) 20 (500 capacity) 24 (600 capacity) 28 (700 capacity)
Width (English) 11.9 in.
Height (English) 26.96 in.
Depth (English) 5.5 in.
Depth (Metric) 14 cm
Product Type Sliding Drawer Freezer Rack (Tube Boxes)
Shelves 6
Height (Metric) 66.5 cm
Width (Metric) 30.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.