Learn More
- Home
- Products
- Racks
- Freezer Storage Racks
- Thermo Scientific™ Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
-
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
Thermo Scientific™ Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Product Code. 11379291 Shop All Thermo Scientific Products| Product Code. | Holds | Positions | Product Type | For Use With (Equipment) | Unit Size |
|---|---|---|---|---|---|
| 11379291 | Microplates | 28 Plates/Rack | Sliding Drawer Freezer Rack (Tube Boxes) | Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.) | Each |
| 15140509 | Tubes | 96/Box | Sliding Drawer Freezer Rack (Tubes) | EXF240, HFU240B (13 cu.ft.) | Each |
| 15150509 | Matrix 2D Tubes (200 μL) | 36 Boxes/Rack | Sliding Drawer Freezer Rack (Tube Boxes) | EXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.) | Each |
| 15130509 | Tubes | 96/Box | Sliding Drawer Freezer Rack (Tubes) | EXF600, HFU600B (28 cu.ft.) | Each |
| 15111045 | Matrix 2D Tubes (200 μL) | 42 Boxes/Rack | Sliding Drawer Freezer Rack (Tube Boxes) | Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.) | Each |
| 11359291 | Microplates | 16 Plates/Rack | Sliding Drawer Freezer Rack (Tube Boxes) | EXF240, HFU240B (5 shelf) (13 cu.ft.) | Each |
| 11711101 | Microplates | 24 Plates/Rack | Sliding Drawer Freezer Rack (Tube Boxes) | EXF320, EXF400, HFU320B, HFU400B (5 shelf) (17.3, 23 cu.ft.) | Each |
| 15140539 | Matrix 2D Tubes (500 μL) | 28 Boxes/Rack | Sliding Drawer Freezer Rack (Tube Boxes) | EXF600, HFU600B (28 cu.ft.) | Each |
| 15160509 | Tubes | 96/Box | Sliding Drawer Freezer Rack (Tubes) | EXF240, HFU240B (13 cu.ft.) | Each |
| 15170509 | Matrix 2D Tubes (1 mL) | 18 Boxes/Rack | Sliding Drawer Freezer Rack (Tube Boxes) | EXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.) | Each |
| 15180509 | Matrix 2D Tubes (1 mL) | 21 Boxes/Rack | Sliding Drawer Freezer Rack (Tube Boxes) | EXF600, HFU600B (28 cu.ft.) | Each |
| 15190509 | Matrix 2D Tubes (1 mL) | 21 Boxes/Rack | Sliding Drawer Freezer Rack (Tube Boxes) | Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.) | Each |
| 15100519 | Tubes | 48/Box | Sliding Drawer Freezer Rack (Tubes) | EXF240, HFU240B (13 cu.ft.) | Each |
| 15110519 | Matrix 2D Tubes (5 mL) | 24 Boxes/Rack | Sliding Drawer Freezer Rack (Tube Boxes) | EXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.) | Each |
| 15130519 | Tubes | 48/Box | Sliding Drawer Freezer Rack (Tubes) | EXF600, HFU600B (28 cu.ft.) | Each |
| 15120519 | Matrix 2D Tubes (5 mL) | 28 Boxes/Rack | Sliding Drawer Freezer Rack (Tube Boxes) | Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.) | Each |
| 11369311 | Microplates with Lids | 70 Plates/Rack | Side Access Microplate Rack w/Locking Rod | Upright Freezers (13 cu.ft.) | Each |
| 11389311 | Microplates with Lids | 84 Plates/Rack | Side Access Freezer Rack (Microplate/Locking Rod) | Upright Freezers (17.3, 23 cu.ft.) | Each |
| 11399311 | Boxes (2 in.) | 12 Boxes/Rack | Side Access Freezer Rack (Adjustable) | Upright Freezers (13 cu.ft.) | Each |
| 11309321 | Boxes (3 in.) | 9 Boxes/Rack | Side Access Freezer Rack (Adjustable) | Upright Freezers (13 cu.ft.) | Each |
| 11319321 | Boxes (2 in.) | 16 Boxes/Rack | Side Access Freezer Rack (Adjustable) | Upright Freezers (17.3, 23 cu.ft.) | Each |
| 11359321 | Boxes (3 in.) | 12 Boxes/Rack | Box Racks - Sliding Drawer | Upright Freezers (17.3, 23 cu.ft.) | Each |
| 11369321 | Boxes (2 in.) | 16 Boxes/Rack | Box Racks - Sliding Drawer | Upright Freezers (17.3, 23 cu.ft.) | Each |
| 11379321 | Boxes (2 in.) | 12 Boxes/Rack | Box Racks - Sliding Drawer | Upright Freezers (13 cu.ft.) | Each |
| 11389321 | Microplates | 66 Plates/Rack | Side Access Freezer Rack (Microplate/Deepwell) | Upright Freezers (17.3, 23, 28.8 cu.ft.) | Each |
| 11399321 | Microplates | 44 Plates/Rack | Side Access Freezer Rack (Microplate/Deepwell) | Upright Freezers (13 cu.ft.) | Each |
| 10731310 | Boxes (3 in.) | 9 Boxes/Rack | Box Racks - Sliding Drawer | Upright Freezers (13 cu.ft.) | Each |
| 11376311 | Microplates | 30 Plates/Rack | Side Access Freezer Rack (Microplate/Deepwell) | Upright Freezers (17.3, 23, 28.8 cu.ft.) | Each |
| 11329321 | Boxes (2 in.) | 12 Boxes/Rack | Side Access Freezer Rack (Adjustable) | Upright Freezers (17.3, 23 cu.ft.) | Each |
Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 5 shelf Series Freezers as well as well as previous generation Revco™ ExF, DxF and HERAfeeze™ HFU B Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
Thermo Scientific™ freezer racking and tubing solutions offer a convenient, streamlined process to maximize sample storage in your laboratory. Our racking solutions are designed to hold tubes ranging from 200μL up to 5.0mL, offering maximized sample storage capacity for both five and four inner door freezers.
Specifications
Specifications
| Description | Front Access Drawer Rack |
| Autoclavable | Autoclavable |
| Color | Silver |
| Holds | Microplates |
| Material | Stainless Steel |
| Positions | 28 Plates/Rack |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| For Use With (Equipment) | Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.) |
| Freezer Compatiblity (Inner Doors) | 5 |
| No. of Racks | 3 (300 capacity) 4 (400 capacity) 5 (500 capacity) 6 (600 capacity) 7 (700 capacity) |
| No. of Racks per Freezer | 15 (300 capacity) 20 (400 capacity) 25 (500 capacity) 30 (600 capacity) 35 (700 capacity) |
| Width (English) | 5.5 in. |
| Height (English) | 9.5 in. |
| Depth (English) | 27.0 in. |
| Depth (Metric) | 68.6 cm |
| Product Type | Sliding Drawer Freezer Rack (Tube Boxes) |
| Shelves | 2 Tiers |
| Height (Metric) | 24.1 cm |
| Width (Metric) | 14.0 cm |
| Show More Show Less |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.