missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers

Product Code. 11379321 Shop All Thermo Scientific Products
Change view
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
Matrix 2D Tubes (1 mL)
Matrix 2D Tubes (200 μL)
Matrix 2D Tubes (5 mL)
Matrix 2D Tubes (500 μL)
Microplates
Microplates with Lids
Tubes
Positions:
12 Boxes/Rack
16 Boxes/Rack
16 Plates/Rack
18 Boxes/Rack
21 Boxes/Rack
24 Boxes/Rack
24 Plates/Rack
28 Boxes/Rack
28 Plates/Rack
30 Plates/Rack
36 Boxes/Rack
42 Boxes/Rack
44 Plates/Rack
48/Box
66 Plates/Rack
70 Plates/Rack
84 Plates/Rack
9 Boxes/Rack
96/Box
Product Type:
Box Racks - Sliding Drawer
Side Access Freezer Rack (Adjustable)
Side Access Freezer Rack (Microplate/Deepwell)
Side Access Freezer Rack (Microplate/Locking Rod)
Side Access Microplate Rack w/Locking Rod
Sliding Drawer Freezer Rack (Tube Boxes)
Sliding Drawer Freezer Rack (Tubes)
For Use With (Equipment):
EXF240, HFU240B (13 cu.ft.)
EXF240, HFU240B (5 shelf) (13 cu.ft.)
EXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.)
EXF320, EXF400, HFU320B, HFU400B (5 shelf) (17.3, 23 cu.ft.)
EXF600, HFU600B (28 cu.ft.)
Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.)
Upright Freezers (13 cu.ft.)
Upright Freezers (17.3, 23 cu.ft.)
Upright Freezers (17.3, 23, 28.8 cu.ft.)
Unit Size:
Each
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Positions Product Type For Use With (Equipment) Unit Size
11379321 Boxes (2 in.) 12 Boxes/Rack Box Racks - Sliding Drawer Upright Freezers (13 cu.ft.) Each
15140509 Tubes 96/Box Sliding Drawer Freezer Rack (Tubes) EXF240, HFU240B (13 cu.ft.) Each
15150509 Matrix 2D Tubes (200 μL) 36 Boxes/Rack Sliding Drawer Freezer Rack (Tube Boxes) EXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.) Each
15130509 Tubes 96/Box Sliding Drawer Freezer Rack (Tubes) EXF600, HFU600B (28 cu.ft.) Each
15111045 Matrix 2D Tubes (200 μL) 42 Boxes/Rack Sliding Drawer Freezer Rack (Tube Boxes) Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.) Each
11359291 Microplates 16 Plates/Rack Sliding Drawer Freezer Rack (Tube Boxes) EXF240, HFU240B (5 shelf) (13 cu.ft.) Each
11711101 Microplates 24 Plates/Rack Sliding Drawer Freezer Rack (Tube Boxes) EXF320, EXF400, HFU320B, HFU400B (5 shelf) (17.3, 23 cu.ft.) Each
15140539 Matrix 2D Tubes (500 μL) 28 Boxes/Rack Sliding Drawer Freezer Rack (Tube Boxes) EXF600, HFU600B (28 cu.ft.) Each
11379291 Microplates 28 Plates/Rack Sliding Drawer Freezer Rack (Tube Boxes) Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.) Each
15160509 Tubes 96/Box Sliding Drawer Freezer Rack (Tubes) EXF240, HFU240B (13 cu.ft.) Each
15170509 Matrix 2D Tubes (1 mL) 18 Boxes/Rack Sliding Drawer Freezer Rack (Tube Boxes) EXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.) Each
15180509 Matrix 2D Tubes (1 mL) 21 Boxes/Rack Sliding Drawer Freezer Rack (Tube Boxes) EXF600, HFU600B (28 cu.ft.) Each
15190509 Matrix 2D Tubes (1 mL) 21 Boxes/Rack Sliding Drawer Freezer Rack (Tube Boxes) Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.) Each
15100519 Tubes 48/Box Sliding Drawer Freezer Rack (Tubes) EXF240, HFU240B (13 cu.ft.) Each
15110519 Matrix 2D Tubes (5 mL) 24 Boxes/Rack Sliding Drawer Freezer Rack (Tube Boxes) EXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.) Each
15130519 Tubes 48/Box Sliding Drawer Freezer Rack (Tubes) EXF600, HFU600B (28 cu.ft.) Each
15120519 Matrix 2D Tubes (5 mL) 28 Boxes/Rack Sliding Drawer Freezer Rack (Tube Boxes) Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.) Each
11369311 Microplates with Lids 70 Plates/Rack Side Access Microplate Rack w/Locking Rod Upright Freezers (13 cu.ft.) Each
11389311 Microplates with Lids 84 Plates/Rack Side Access Freezer Rack (Microplate/Locking Rod) Upright Freezers (17.3, 23 cu.ft.) Each
11399311 Boxes (2 in.) 12 Boxes/Rack Side Access Freezer Rack (Adjustable) Upright Freezers (13 cu.ft.) Each
11309321 Boxes (3 in.) 9 Boxes/Rack Side Access Freezer Rack (Adjustable) Upright Freezers (13 cu.ft.) Each
11319321 Boxes (2 in.) 16 Boxes/Rack Side Access Freezer Rack (Adjustable) Upright Freezers (17.3, 23 cu.ft.) Each
11359321 Boxes (3 in.) 12 Boxes/Rack Box Racks - Sliding Drawer Upright Freezers (17.3, 23 cu.ft.) Each
11369321 Boxes (2 in.) 16 Boxes/Rack Box Racks - Sliding Drawer Upright Freezers (17.3, 23 cu.ft.) Each
11389321 Microplates 66 Plates/Rack Side Access Freezer Rack (Microplate/Deepwell) Upright Freezers (17.3, 23, 28.8 cu.ft.) Each
11399321 Microplates 44 Plates/Rack Side Access Freezer Rack (Microplate/Deepwell) Upright Freezers (13 cu.ft.) Each
10731310 Boxes (3 in.) 9 Boxes/Rack Box Racks - Sliding Drawer Upright Freezers (13 cu.ft.) Each
11376311 Microplates 30 Plates/Rack Side Access Freezer Rack (Microplate/Deepwell) Upright Freezers (17.3, 23, 28.8 cu.ft.) Each
11329321 Boxes (2 in.) 12 Boxes/Rack Side Access Freezer Rack (Adjustable) Upright Freezers (17.3, 23 cu.ft.) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 11379321 Proveedor Thermo Scientific™ N.º de proveedor 398332
  • ONLINE EXCLUSIVE PRICE
    201.86 €
    193.00 € / Pack of 1
    Save 8.86 €
    4% Off
Ver todas las promociones
Estimated Shipment: 04-01-2027
Añadir a la cesta
Añadir a la cesta

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

Maximize tube storage capacity per freezer with a racking solution for five inner-door, ultra-low temperature freezers.

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 5 shelf Series Freezers as well as well as previous generation Revco™ ExF, DxF and HERAfeeze™ HFU B Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

  • Warranty varies by country, please contact us for details
TRUSTED_SUSTAINABILITY

Especificaciones

Description 2 in. Box Rack - Sliding Drawer
Autoclavable Autoclavable
Color Silver
Holds Boxes (2 in.)
Material Stainless Steel
Positions 12 Boxes/Rack
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Upright Freezers (13 cu.ft.)
Width (English) 5.5 in.
Height (English) 9.4 in.
Depth (English) 16.6 in.
Depth (Metric) 42.2 cm
Product Type Box Racks - Sliding Drawer
Shelves 4 Tiers
Height (Metric) 23.9 cm
Width (Metric) 14 cm
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.