missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers

Maximize tube storage capacity per freezer with a racking solution for five inner-door, ultra-low temperature freezers.

Brand:  Thermo Scientific™ 398334

Code : 51

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11399321

  • 207.00 € / Each
Estimated Shipment: 17-09-2024
to see stock.
Add to basket

Description

Description

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 5 shelf Series Freezers as well as well as previous generation Revco™ ExF, DxF and HERAfeeze™ HFU B Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

  • Warranty varies by country, please contact us for details
Specifications

Specifications

Side Access Rack (Microplate/Deepwell)
Silver
Stainless Steel
Rectangle
13.5 cm
23.9 cm
14.7 in.
Side Access Microplate Rack - Standard or Deepwell
Microplates
44 Plates/Rack
13 cu. ft. capacity upright freezers
5.3 in.
9.4 in.
37.3 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers