missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers

Product Code. 15140509 Shop All Thermo Scientific Products
Change view
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
Matrix 2D Internally Threaded Tubes (200 μL)
Matrix 2D Tubes (1 mL)
Matrix 2D Tubes (500 μL)
Microplates
Microplates with Lids
Nunc or Matrix 2D Tubes (5 mL)
Tubes
Positions:
12 Boxes/Rack
16 Boxes/Rack
16 Plates/Rack
18 Boxes/Rack
21 Boxes/Rack
24 Boxes/Rack
24 Plates/Rack
28 Boxes/Rack
28 Plates/Rack
30 Plates/Rack
36 Boxes/Rack
42 Boxes/Rack
44 Plates/Rack
48/Box
66 Plates/Rack
70 Plates/Rack
84 Plates/Rack
9 Boxes/Rack
96/Box
For Use With (Equipment):
EXF240, HFU240B (13 cu.ft.)
EXF240, HFU240B (5 shelf) (13 cu.ft.)
EXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.)
EXF320, EXF400, HFU320B, HFU400B (5 shelf) (17.3, 23 cu.ft.)
EXF600, HFU600B (28 cu.ft.)
Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.)
Upright Freezers (13 cu.ft.)
Upright Freezers (17.3, 23 cu.ft.)
Upright Freezers (17.3, 23, 28.8 cu.ft.)
Unit Size:
Each
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Positions For Use With (Equipment) unitSize
15140509 Tubes 96/Box EXF240, HFU240B (13 cu.ft.) Each
15150509 Matrix 2D Internally Threaded Tubes (200 μL) 36 Boxes/Rack EXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.) Each
15130509 Tubes 96/Box EXF600, HFU600B (28 cu.ft.) Each
15111045 Matrix 2D Internally Threaded Tubes (200 μL) 42 Boxes/Rack Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.) Each
11359291 Microplates 16 Plates/Rack EXF240, HFU240B (5 shelf) (13 cu.ft.) Each
11711101 Microplates 24 Plates/Rack EXF320, EXF400, HFU320B, HFU400B (5 shelf) (17.3, 23 cu.ft.) Each
15140539 Matrix 2D Tubes (500 μL) 28 Boxes/Rack EXF600, HFU600B (28 cu.ft.) Each
11379291 Microplates 28 Plates/Rack Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.) Each
15160509 Tubes 96/Box EXF240, HFU240B (13 cu.ft.) Each
15170509 Matrix 2D Tubes (1 mL) 18 Boxes/Rack EXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.) Each
15180509 Matrix 2D Tubes (1 mL) 21 Boxes/Rack EXF600, HFU600B (28 cu.ft.) Each
15190509 Matrix 2D Tubes (1 mL) 21 Boxes/Rack Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.) Each
15100519 Tubes 48/Box EXF240, HFU240B (13 cu.ft.) Each
15110519 Nunc or Matrix 2D Tubes (5 mL) 24 Boxes/Rack EXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.) Each
15130519 Tubes 48/Box EXF600, HFU600B (28 cu.ft.) Each
15120519 Nunc or Matrix 2D Tubes (5 mL) 28 Boxes/Rack Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.) Each
11369311 Microplates with Lids 70 Plates/Rack Upright Freezers (13 cu.ft.) Each
11389311 Microplates with Lids 84 Plates/Rack Upright Freezers (17.3, 23 cu.ft.) Each
11399311 Boxes (2 in.) 12 Boxes/Rack Upright Freezers (13 cu.ft.) Each
11309321 Boxes (3 in.) 9 Boxes/Rack Upright Freezers (13 cu.ft.) Each
11319321 Boxes (2 in.) 16 Boxes/Rack Upright Freezers (17.3, 23 cu.ft.) Each
11359321 Boxes (3 in.) 12 Boxes/Rack Upright Freezers (17.3, 23 cu.ft.) Each
11369321 Boxes (2 in.) 16 Boxes/Rack Upright Freezers (17.3, 23 cu.ft.) Each
11379321 Boxes (2 in.) 12 Boxes/Rack Upright Freezers (13 cu.ft.) Each
11389321 Microplates 66 Plates/Rack Upright Freezers (17.3, 23, 28.8 cu.ft.) Each
11399321 Microplates 44 Plates/Rack Upright Freezers (13 cu.ft.) Each
10731310 Boxes (3 in.) 9 Boxes/Rack Upright Freezers (13 cu.ft.) Each
11376311 Microplates 30 Plates/Rack Upright Freezers (17.3, 23, 28.8 cu.ft.) Each
11329321 Boxes (2 in.) 12 Boxes/Rack Upright Freezers (17.3, 23 cu.ft.) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
This item is not returnable. View return policy
Product Code. 15140509 Supplier Thermo Scientific™ Supplier No. 1950780
  • ONLINE EXCLUSIVE PRICE
    278.00 €
    272.00 € / Pack of 1
    Save 6.00 €
    2% Off
Estimated Shipment: 02-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Maximize tube storage capacity per freezer with a racking solution for five inner-door, ultra-low temperature freezers.

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 5 shelf Series Freezers as well as well as previous generation Revco™ ExF, DxF and HERAfeeze™ HFU B Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

Thermo Scientific™ freezer racking and tubing solutions offer a convenient, streamlined process to maximize sample storage in your laboratory. Our racking solutions are designed to hold tubes ranging from 200μL up to 5.0mL, offering maximized sample storage capacity for both five and four inner door freezers.

TRUSTED_SUSTAINABILITY

Specifications

Color Silver
Holds Tubes
Positions 96/Box
Shape Rectangular
For Use With (Equipment) EXF240, HFU240B (13 cu.ft.)
Freezer Compatiblity (Inner Doors) 5
No. of Racks 4
No. of Racks per Freezer 20
Width (English) 9.5 in.
Height (English) 16.6 in.
Depth (English) 5.5 in.
Depth (Metric) 14 cm
Product Type Sliding Drawer Freezer Rack (Tubes)
Shelves 2 Tiers
Height (Metric) 42.2 cm
Width (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.