missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SlimLine™ Flat Head Mop Covers
GREENER_CHOICE

Product Code. 30680020 Shop All Micronova Products
Change view
Click to view available options
Length (English):
18 in.
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) unitSize
30680020 18 in. Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30680020 Supplier Micronova™ Supplier No. SMC618
 Restricted Item
Estimated Shipment: 21-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

A series of elasticized, 100% smooth polyester slipcovers with urethane foam interiors, ideal for fine cleaning and sanitizing all surfaces

  • The Micronova Slimline™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ Adapters, which can be locked at 180° for more controlled cleaning
  • These elasticized mop covers easily and securely attach to either the plastic or stainless steel mop frame
  • Available without foam interior (SMC6-14) to be used alone or over flathead mop frames for extended use
  • Elasticized cleanroom mop covers with urethane foam interiors
  • Easy to change and fits securely on mop frame
  • Ideal for fine cleaning and sanitizing cleanroom surfaces
  • Thorough saturation for ample disinfectant dispersal
  • Foam layer fully encased in polyester
  • NovaPoly - 100% smooth knit polyester provides excellent disinfectant dispersal
  • Fits on QPSL, plastic frame or QDSL stainless steel frame
  • Suitable for use with strong disinfectants and repeated autoclaving

Specifications

Product Type Mop Cover
Color White
Length (English) 18 in.
Sterility Non-sterile
Length (Metric) 45.72 cm
Autoclavable Autoclavable
Width (Metric) 10.16 cm
Width (English) 4 in.
Disposable Single-use
For Use With (Equipment) QPSL -18
For Use With (Application) Wet and Dry Mopping
Color-coded No
Material Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.