missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ Slimline Flat White Light Panel

Product Code. 15160587 Shop All Syngene Products
Change view
Click to view available options
Wavelength:
352 nm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wavelength Unit Size
15160587 352 nm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15160587 Supplier Syngene™ Supplier No. WLP2014
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Slimline Flat White Light Panel is ideal for visualising visible proteins, coomassie blue, etc.

  • For use with G:Box Chemi XX6 and XX9 systems
  • Size: 20 x 14 cm
  • With power supply for darkroom or benchtop use.

Specifications

Intensity Fixed
Wavelength 352 nm
For Use With (Equipment) Syngene Gbox XX6 and XX9
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.