missing translation for 'onlineSavingsMsg'
Learn More

3M™ Safety-Walk™ Slip Resistant Coarse Tape, Series 700

Product Code. 17158780
Change view
Click to view available options
Dimensions (L x W):
18.3 m x 102 mm
18.3 m x 152 mm
18.3 m x 25 mm
18.3 m x 304.8 mm
18.3 m x 51 mm
18.3 m x 61 mm
18.3 m x 914 mm
18.3 x 1.2 m
36.6 x 0.31 m
Unit Size:
1 roll
2 rolls
4 rolls
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17158780 18.3 x 1.2 m 1 roll
17178780 18.3 m x 25 mm 4 rolls
17198780 18.3 m x 51 mm 2 rolls
17138790 18.3 m x 102 mm 1 roll
17108790 18.3 m x 152 mm 1 roll
17178850 18.3 m x 304.8 mm 1 roll
17118790 18.3 m x 61 mm 1 roll
17168780 18.3 m x 914 mm Each
17188780 36.6 x 0.31 m 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17158780 Supplier 3M™ Safety-Walk™ Supplier No. 7100158965
  • ONLINE EXCLUSIVE PRICE
    3570.00 €
    2540.66 € / 1 rolls
    Save 1029.34 €
    28% Off
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Anti-slip coverings for extremely stressed and heavily frequented areas. Heavy duty, industrial application slip-resistant tape.

  • Anti-slip tape for extreme and heavy traffic areas
  • Extra-large abrasive particles resist clogging in muddy or oily conditions
  • Can be painted without losing friction properties
  • High performance adhesive
  • Suitable for use on agriculture and forestry equipment, road building, civil engineering, lorries, tractors, construction vehicles, cranes, and building equipment
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DIN 51130: R 13, EN 13501 1: Bfl s1
Description Extra Strong (Type 4)
Dimensions (L x W) 18.3 x 1.2 m
For Use With (Application) Additional Slip Protection in Extreme, Heavily Frequented Areas
Packaging Quantity 1 Roll
Adhesive Type Pressure Sensitive Adhesive
Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.