missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Sludge Judge™ Complete Unit and Components

Product Code. 12654287 Shop All Cole-Parmer Products
Change view
Click to view available options
Type:
Sludge Judge Bottom Section
Sludge Judge Complete Unit
Includes:
All Sections
Bottom Section
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Includes unitSize
12654287 Sludge Judge Bottom Section Bottom Section Each
11725129 Sludge Judge Complete Unit All Sections Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12654287 Supplier Whirl-Pak™ Supplier No. 20699979
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Made from rigid plastic tubing in three 5 ft. (1.53 m) sections, this unit and complementing replacement sections provide maximum strength for liquid sampling at long distances.

  • Sludge Judge™ is designed to take accurate readings of settleable solids, 5% or less, in a variety of liquids, to any depth.
  • Ideal for sewage treatment plants, chemical plants, and food processing facilities.
  • Unit holds approximately 3 oz. per foot (89 mL per 0.31 m).
  • Available in 5 ft. (1.53 m) sections of 0.75 in. (1.90 cm) plastic pipe with screw-type connectors.
  • The top section includes a nylon rope for raising and lowering the sampler. Individual sections can be combined as required to achieve the length needed.
  • Do not use in liquids over 165°F (74°C)
  • Not autoclavable
  • To use:
    • 1. Slowly lower the Sludge Judge™ to the bottom of the tank. The float valve opens, allowing materials to flow in. When the bottom has been reached and the pipe has filled to the surface level, tug slightly on the rope as the unit is raised. This sets the check valve, trapping the mixture inside.
    • 2. When the unit has been raised clear of the liquid, the amount of solids in the sample can be read using the 1 ft. (0.31 m) increments marked on the pipe sections. To release the material in the unit, touch the pin extending from the bottom section against a hard surface. This opens the check valve to drain the sample.
  • Replacement parts for top, middle, and bottom section are available.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 9001 and ISO 13485
Volume (Metric) 89 mL/ft.
For Use With (Application) Sludge Judge
For Use With (Equipment) Sludge Judge
Graduated Yes
Includes Bottom Section
Type Sludge Judge Bottom Section
Volume (English) 3 oz./ft.
Length (English) 5 ft.
Length (Metric) 1.53 m
Model C09250
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.