missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Sludge Judge II™ Components

Product Code. 15362694 Shop All Cole-Parmer Products
Change view
Click to view available options
Type:
Extension
Includes:
Middle Section
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Includes Unit Size
15362694 Extension Middle Section Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15362694 Supplier Whirl-Pak™ Supplier No. 0546532
  • ONLINE EXCLUSIVE PRICE
    151.00 €
    126.88 € / Pack of 1
    Save 24.12 €
    15% Off
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Separate extension section replacement parts for the Sludge Judge II.

Replacement parts for Sludge Judge™ II. Complete sampler unit available under part number B01355

Specifications

Certifications/Compliance ISO 9001 and ISO 13485
Volume (Metric) 177 mL/ft.
For Use With (Application) Sludge Judge II
For Use With (Equipment) Sludge Judge II
Graduated Yes
Includes Middle Section
Type Extension
Length (English) 5 ft.
Length (Metric) 1.53 m
Diameter (English) Outer 1.25 in.
Diameter (Metric) Outer 3.18 cm
Model B01357
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.