missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Small Laundry Hamper, 70 L

Product Code. 17938871
Change view
Click to view available options
Color:
White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17938871 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17938871 Supplier Gilac™ Supplier No. S360821
  • ONLINE EXCLUSIVE PRICE
    58.06 €
    40.18 € / Pack of 1
    Save 17.88 €
    30% Off
View all promotions
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Small 70 L Laundry Hamper is designed for professional use, suitable for heavy loads and intensive use.

  • Laundry hamper.
  • Highly resistant with outstanding durability.
  • Designed for professional use.
  • Suitable for intensive use.

Specifications

Width (English) 10.6 in.
Size Small
Product Type Laundry Hamper
Width (Metric) 270 mm
Color White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.