missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Small Waste Paper Basket

Product Code. 17968941
Change view
Click to view available options
Capacity (Metric):
13 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17968941 13 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17968941 Supplier Gilac™ Supplier No. G357441
  • ONLINE EXCLUSIVE PRICE
    28.97 €
    19.14 € / Pack of 1
    Save 9.83 €
    33% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Small Waste Paper Basket is suitable for institutional catering use. Designed to be durable and long-lasting.

  • Waste paper basket suitable for institutional catering use.
  • Designed to be durable and long-lasting.

Specifications

Capacity (Metric) 13 L
Capacity (English) 3.4 gal.
Color Black
Autoclavable Not Autoclavable
Material HDPE
Product Type Waste Basket
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.