missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Polypropylene Disposable Spatulas, Green

Product Code. 11730579 Shop All Cole-Parmer Products
Change view
Click to view available options
Length (Metric):
310 mm
Unit Size:
Pack of 150
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11730579 310 mm Pack of 150
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11730579 Supplier Cole-Parmer™ Supplier No. 0626516
  • ONLINE EXCLUSIVE PRICE
    73.35 €
    64.61 € / Pack of 150
    Save 8.74 €
    11% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Reduce cross-contamination with these polypropylene disposable spatulas. Polypropylene Disposable Spatulas are ideal for chemical and biological material transfer, collection, and manipulation. Spatulas feature both a scoop end and a spatula end.

  • Disposable polypropylene (PP) spatulas
  • Use as a spatula, stir rod, or policeman
  • Contoured end is shatter resistant even when exposed to liquid nitrogen
  • Flexible enough to fit into many small containers to scrape or collect samples
  • Hollow core reduces heat and cold transfer
  • Can be used with dilute acids and bases
  • Autoclavable

Specifications

Quantity 150 Pk.
Autoclavable Autoclavable
Shape Scoop End, Spatula End
Color Green
Disposable Single-use
Product Type Spatula
For Use With (Application) For chemical and biological material transfer, collection, and manipulation, used with dilute acids and bases, reduce cross-contamination
Size Large
Material Polypropylene
Length (Metric) 310 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.