missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SMART SPME Fibers for TriPlus™ RSH SMART Autosamplers

Product Code. 17797464 Shop All Thermo Scientific Products
Change view
Click to view available options
Phase:
Acrylate, 85 μm
Assorted
Carbon WR/PDMS, 95 μm
DVB/Carbon WR/PDMS, 50/30 μm
DVB/PDMS, 65 μm
PDMS, 100 μm
PDMS, 30 μm
PDMS, 7 μm
Quantity:
1/Pk.
3/Pk.
5/Pk.
Unit Size:
Each
Pack of 3
Pack of 5
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Phase Quantity Unit Size
17797464 Assorted 5/Pk. Pack of 5
17797454 PDMS, 7 μm 1/Pk. Each
17707464 PDMS, 7 μm 3/Pk. Pack of 3
17717464 PDMS, 30 μm 1/Pk. Each
17727464 PDMS, 30 μm 3/Pk. Pack of 3
17737464 DVB/Carbon WR/PDMS, 50/30 μm 1/Pk. Each
17747464 DVB/Carbon WR/PDMS, 50/30 μm 3/Pk. Pack of 3
17757464 DVB/PDMS, 65 μm 1/Pk. Each
17767464 DVB/PDMS, 65 μm 3/Pk. Pack of 3
17777464 Acrylate, 85 μm 1/Pk. Each
17787464 Acrylate, 85 μm 3/Pk. Pack of 3
17707474 Carbon WR/PDMS, 95 μm 1/Pk. Each
17717474 Carbon WR/PDMS, 95 μm 3/Pk. Pack of 3
17727474 PDMS, 100 μm 1/Pk. Each
17737474 PDMS, 100 μm 3/Pk. Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 17797464 Supplier Thermo Scientific™ Supplier No. 36SP08M5SM
Estimated Shipment: 28-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Track part and lot numbers, usage range, history, and more for SMART SPME Fibers on the TriPlus™ RSH SMART Autosampler.

Track information such as part number, lot number, usage range, and history for Thermo Scientific™ SMART SPME Fibers installed on TriPlus™ RSH SMART Autosamplers. Each fiber is equipped with an ID chip, which stores this usage-based information for fast, solvent-free, and automated sample preparation. When installed on the TriPlus RSH SMART Autosampler, the information for SPME Fibers can be directly accessed and reported via Thermo Scientific™ Chromeleon™ CDS software.

Automate solvent-free solid phase micro extraction (SPME) sample preparation by performing sample extraction and enrichment in a single step with our SMART SPME Fibers.

SMART SPME Fibers also offer the additional benefit of tracking usage information. SMART SPME Fibers are compatible with all TriPlus™ RSH instruments as well as PAL platforms and AOC-6000 series instruments.

SMART Technology Benefits

  • Gain higher confidence in analytical results
  • Ensure error free usage of SPME Fibers through automatic identification
  • Support GLP accreditation with usage history traceability
  • Optimize consumption by monitoring of usage conditions and lifetime
  • Facilitate SPME Fibers management thanks to color-coded health notification dashboard integrated in Chromeleon™ CDS
TRUSTED_SUSTAINABILITY

Specifications

Thickness (Metric) Various
Length (Metric) Phase Length: 10 mm
Quantity 5/Pk.
Description SMART SPME Fibers: Collection of Five Different SMART SPME Fibers
Product Type Fiber
Phase Assorted
Color Red/Violet/Dark Blue/Grey/Dark Grey
Diameter (Metric) Outer 23 Gauge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.