missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Smart-Vue™ 868MHz Modules and Module/Sensor Combos (Europe)

Product Code. 11864683 Shop All Thermo Scientific Products
Change view
Click to view available options
Model:
Digital Sensor
For Use With (Equipment):
Temperature incubators or water baths
Calibration:
Not Calibrated
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model For Use With (Equipment) Calibration Unit Size
11864683 Digital Sensor Temperature incubators or water baths Not Calibrated Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11864683 Supplier Thermo Scientific™ Supplier No. SV205201LSB
  • ONLINE EXCLUSIVE PRICE
    620.00 €
    607.00 € / Pack of 1
    Save 13.00 €
    2% Off
 Restricted Item
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protect sample quality and facilitate regulatory compliance with these wireless monitoring solutions that provide 24/7 monitoring and reporting of laboratory equipment.

Protect sample quality and facilitate regulatory compliance with Thermo Scientific™ Smart-Vue™ 868MHz Modules and Module/Sensor Combos. Smart-Vue wireless monitoring solutions provide 24/7 monitoring of and reporting on your laboratory equipment with immediate remote alarm notification and continuous data collection.

This wireless monitoring solution for laboratory equipment safeguards the integrity of precious samples by continuously monitoring critical parameters and securely logging data to provide unprecedented peace-of-mind. Featuring audit trail traceability, this solution assists with conformance to 21 CFR part 11, and other strenuous regulatory requirements.

Sample Protection and Security

  • Monitoring system that permanently records all readings, alarms, and user acknowledgments
  • Protects your work 24 hours a day, seven days a week with immediate remote alarm notification and continuous data collection
  • Audit trail traceability to assist with conformance to 21 CFR part 11 and other regulatory requirements
  • Monitors temperatures ranging from -200° to +350°C, CO2 concentration, relative humidity (RH), differential pressure (clean rooms), 4-20 milliamps and dry contact state

Simplicity

  • Easy to install, use and maintain
  • No complicated wiring, allowing easy movement of laboratory equipment
  • Accessible anytime, anywhere via the internet with Smart-Vue client software
  • Quickly export reports to Microsoft™ Excel™, Word™ or Adobe™ PDF formats with just a click for auditing purposes
  • View multiple sensors
  • Alarm options: telephone, email, SMS text, fax, audible, visual and printed reports

Scalable

  • Single software solution, that is scalable and will grow with you, saving time and money
  • Easy to add new laboratory equipment to an existing Smart-Vue system

Complementary Services

  • Installation and validation services
  • Annual maintenance agreements
  • Calibration, inspection, battery replacement and software updates
  • Re-qualification (validation) as needed for cGxP compliance

Compatible with:

Refrigerators, Freezers, LN2 Storage, CO2 Incubators, Clean Rooms, Storage Areas, Ovens

Recommended for:

For use in highly controlled environments, including pharmaceutical production, biotechnology, IVF clinics, clinical studies and diagnostic laboratories.

Ordering Information:

Availability of Smart-Vue products vary by country. Please ask your Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.

TRUSTED_SUSTAINABILITY

Specifications

Type Wireless Temperature Module with Sensor
Display Type LCD
Data Memory 3000 Readings
Calibration Not Calibrated
Alarm Types Printed Report
Software Type Smart-Vue Client, Smart-Vue Server
Battery Type 3.6 V Lithium
Description Smart-Vue Wireless Radio Module System w/external temperature probe
Includes Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
Certifications/Compliance Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Model Digital Sensor
Sensor Types Differential Pressure Sensor, CO2 Sensor
For Use With (Equipment) Temperature incubators or water baths
Temperature Range (Metric) -40°C to +120°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.