missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Smokers Cease-Fire™ Cigarette Butt Receptacle

Product Code. 12920225
Change view
Click to view available options
Color:
Beige
Black
Forest Green
Pewter
Terra Cotta
Material:
HDPE
Polyethylene
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Material unitSize
12920225 Beige Polyethylene Each
10162282 Black Polyethylene Each
10021092 Pewter HDPE Each
11944996 Terra Cotta HDPE Each
10122332 Forest Green Polyethylene Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12920225 Supplier Justrite™ Supplier No. 26800B
  • ONLINE EXCLUSIVE PRICE
    279.30 €
    123.13 € / Pack of 1
    Save 156.17 €
    55% Off
Estimated Shipment: 17-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Innovative design limits flow of oxygen to safely and quickly extinguish cigarettes

  • Safely collects unsightly cigarette butts
  • HDPE construction with a flame-retardant additive and UV protection won't rust, dent, crack, or peel
  • Galvanized-steel liner pail reduces risk of fire and makes cleanup easier
  • Unique rain bonnet opening keeps rain out and discourages other trash to further reduce risk of fire
  • In high humidity environments, unique “drip-lip” internal construction prevents tar condensation from escaping
  • Tie-down notches offer security and greater stability under severe weather conditions

Order Info

Dimensions (O.D. x H): 16.5 x 38.5 in. (41.9 x 97.8cm).

Certifications

ADA compliant. FM fire tested and approved by FM Global.

Specifications

Capacity (Metric) 15 L
Certifications/Compliance FM, ADA
Diameter (Metric) Outer 41.9 cm
Diameter (English) Outer 16.5 in.
Capacity (English) 4 gal.
Color Beige
Height (Metric) 97.8 cm
Quantity 1 Ea.
Shape Round
Weight (English) 14.5 lb.
Weight (Metric) 6.5 kg
Includes Galvanized steel liner pail
Liner Material Galvanized Steel
For Use With (Application) Limits flow of oxygen to safely and quickly extinguish cigarettes
Height (English) 38.5 in.
Material Polyethylene
Product Type Cigarette Butt Receptacle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.