missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Smooth Chemical-Resistant Scrapers

Product Code. 10696731
Change view
Click to view available options
Length (Metric) Handle:
25 cm
91 cm
183 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Handle Unit Size
10696731 91 cm Each
10369740 25 cm Each
10359790 183 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10696731 Supplier Bel-Art™ Supplier No. F368310001
  • ONLINE EXCLUSIVE PRICE
    170.00 €
    164.49 € / Pack of 1
    Save 5.51 €
    3% Off
View all promotions
 Restricted Item
Estimated Shipment: 18-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Smooth, chemical-resistant scrapers useful for removing residues from filters and cleaning containers. Also used for mixing and distributing solids in fluids or spreading pastes over large areas.

  • Soft, FDA grade LDPE
  • Tapers from 9.5 mm down to chisel edge
  • Upper end extends into hexagonal shank 35 mm wide

Specifications

Product Type Scraper
Autoclavable Not Autoclavable
Color White
Dimensions (L x W) 15.2 x 12.7 cm
For Use With (Application) Scraping, spreading, stirring or residue removing tasks
Length (Metric) Handle 91 cm
Material LDPE (FDA Grade)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.