missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Smooth Surface Filter Discs Qualitative Filter Papers, Grade: 3 w
Used for analytical and technical purposes.
Brand: Sartorius™ FT-3-308-270
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- For routine analyses like clarification, determination of substances
- Discs with a center hole for technical applications
- Made of refined pulp and cotton linters with >95% α-cellulose content
- Smooth surface
- Wet-strengthened
Specifications
Disc | |
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications | |
100 Pack | |
Qualitative Filter Paper | |
270 mm |
Cotton Linters and Refined Pulp | |
3 w | |
0.14 mm | |
270 mm |