missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ SMZ140-N2LED Microscope
Click to view available options
Head Style:
Binocular
Unit Size:
Each
Descripción
- Greenough optical system.
- Coarse focusing system with tension adjustment.
- Interpupillary distance: 54-76mm.
- Diopter adjustment on both tubes (± 5)
- Zoom ratio: 1:4.
- Small footprint designed for limited bench space and easy storage.
- The combination of incident and transmitted light makes the instruments suitable for a large variety of transparent and opaque samples.
- The field of view (20mm) allows a good overview.
- Four(4) defined zoom click-stops for detailed, reproducible measuring results.
- Pole-type stand with transmitted illumination.
- Additional eyepieces and objectives available.
- Darkfield or POL contrast options available.
Especificaciones
Especificaciones
| Eyepiece | WF10X/20 mm |
| Head Style | Binocular |
| Lighting Type | LED Transmitted with Intensity Control 3w |
| Magnification Power | 1X to 4X |
| Includes | Black, white and frosted stage plates and dust cover |
| Optical Design | Greenough system |
| Working Distance | 80 mm |
| Weight (Metric) | 6.2 kg |
| Electrical Requirements | 100/240 V (CE) |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido