missing translation for 'onlineSavingsMsg'
Learn More

Motic™ SMZ171 Series Stereo Zoom Microscope

Product Code. 15100083
Change view
Click to view available options
Head Style:
Binocular, 45° inclined, 360° rotating
Trinocular, 35° inclined, 360° rotating
Trinocular, 45° inclined, 360° rotating, Fixed optical split 50:50
Lighting Type:
LED, Transmitted Illumination
Requires External Illumination
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Head Style Lighting Type Unit Size
15100083 Trinocular, 35° inclined, 360° rotating Requires External Illumination Each
15190073 Binocular, 45° inclined, 360° rotating LED, Transmitted Illumination Each
15150073 Binocular, 45° inclined, 360° rotating Requires External Illumination Each
15110083 Trinocular, 45° inclined, 360° rotating, Fixed optical split 50:50 LED, Transmitted Illumination Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15100083 Supplier Motic™ Supplier No. 1100200600762
  • ONLINE EXCLUSIVE PRICE
    1215.00 €
    1142.52 € / Pack of 1
    Save 72.48 €
    5% Off
View all promotions
Estimated Shipment: 29-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Rotating the zoom knob gives access to the full zoom range of 6,7:1, resulting in a magnification range of 7.5X-50X with standard WF10X/23mm eyepieces. Motic™ SMZ171 Series Stereo Zoom Microscope makes it simple to drive down from sample overview to tiny structures.

  • The Greenough optical system delivers crisp and clear images. Parfocality is ensured while running through the large zoom range of 6,7:1.
  • 5 click-stops within the smooth zoom allow a precise reproduction of magnifications for measuring purposes.
  • Large Field of View is ensured by the standard 10X/23 eyepieces.
  • The large working distance of 110mm gives sufficient space for preparation and repair work, using the stunning depth of view for a convincing 3D upright image.
  • The flexibility of the system allows more complex setups with boom stands, external light sources and an upgrade to a complete documentation station.

Specifications

Includes Black/White Stage Plate, Dust Cover
Magnification Power 7.5X to 50X
Objective Types Achromatic
Field of View 23 mm
Zoom Range Zoom 1:6,7
Dimensions (L x W x H) 303 x 239 x 405 mm
Warranty 2 years electrical / 5 years optical & mechanical parts
Product Type Stereo Microscope with Zoom
Model SMZ-171-TP
Head Style Trinocular, 35° inclined, 360° rotating
Lighting Type Requires External Illumination
Eyepiece WF 10X/23 mm
Quantity 1 Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.