missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Snap Caps with Single Thumb Tab for 13mm Tubes
Description
- Made of Low-density polyethylene
- Maintains tight seal during centrifugation, agitation and refrigeration procedures
- One thumb tab allows more tubes to be stacked closely and for easy removal of cap
- Assorted colors available for sample identification purposes
Specifications
Specifications
| Includes | Single thumb tab |
| Product Type | Snap Cap |
| Material | LDPE |
| Color | Clear |
| For Use With (Equipment) | 13 mm glass and evacuated tubes and 12 mm plastic test tubes |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?