missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Snap Ring Cap
Shop All DWK Life Sciences Products
Click to view available options
Septum:
PTFE/Silicone/PTFE
Rubber/PTFE
Silicone/PTFE, Cross Slit
Color (Seal):
Red/Clear
Red/White/Red
White/Blue
Unit Size:
Pack of 100
Description
In contrast to crimp top and screw cap vials, snap ring vials are chosen strictly for convenience. Snap caps may be adequate for applications that do not require heating of the sample above room temperature and where moderate sealing performance can be tolerated.
- Packed in zip-lock PE-bags with tear-off foil strip to ensure tamper-evidence and re-closeability
Specifications
Specifications
| Color (Seal) | Red/Clear |
| Diameter (Metric) Inner Neck | 11 mm |
| Color | Transparent |
| Diameter (Metric) Outer | 12.09 mm |
| Material | Polypropylene, Polyethylene |
| Pre-slit | No |
| Septum | Rubber/PTFE |
| For Use With (Application) | High Performance Liquid Chromatography (HPLC) |
| Hardness | 45 ± 5 shore A |
| Autoclavable | Autoclavable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction