missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Snap Ring Vial

Product Code. 16606862 Shop All DWK Life Sciences Products
Click to view available options
Color:
Amber
Clear
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 16606862

Brand: DWK Life Sciences 225673

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Snap ring vials are characterized by convenience: no crimping/decapping or screwing is needed to open and close them.

Chromatography vials can be distinguished based on size and finish (thread, crimp, snap). They come in clear and amber glass and with or without writing patch. The most common vial sizes for liquid chromatography vials are 12 x 32 mm as well as 15 x 45 mm. Depending on the resource, 12 x 32 mm vials will also be described as 1.5 mL, 1.8 mL or 2.0 mL vials.

  • Snap ring vials eliminate the need for crimping and decapping tools
  • Use in combination with snap caps or 11 mm aluminum seals
  • 40% larger opening improves sample accessibility and reduces the risk of autosampler needle damage
  • Packed in re-closable, tamper-proof evident PP-boxes for protection against contamination during transportation and storage
  • Optional white ceramic writing patch and fill marks for easy labeling
  • Recommended for HPLC applications, only
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 11.6 mm
Material Borosilicate Glass (5.1)
Volume (Metric) 1.5 mL
For Use With (Application) High Performance Liquid Chromatography (HPLC)
Autoclavable Autoclavable
Height (Metric) 32 mm
Quantity 100
Thickness (Metric) 0.9 mm
Closure Size ND11
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.