missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Snap Ring Vial
Alle ansehen DWK Life Sciences Produkte
missing translation for 'orderingAttributeHoverText'
Color:
Amber
Clear
missing translation for 'unitSize'
Pack of 100
Beschreibung
Chromatography vials can be distinguished based on size and finish (thread, crimp, snap). They come in clear and amber glass and with or without writing patch. The most common vial sizes for liquid chromatography vials are 12 x 32 mm as well as 15 x 45 mm. Depending on the resource, 12 x 32 mm vials will also be described as 1.5 mL, 1.8 mL or 2.0 mL vials.
- Snap ring vials eliminate the need for crimping and decapping tools
- Use in combination with snap caps or 11 mm aluminum seals
- 40% larger opening improves sample accessibility and reduces the risk of autosampler needle damage
- Packed in re-closable, tamper-proof evident PP-boxes for protection against contamination during transportation and storage
- Optional white ceramic writing patch and fill marks for easy labeling
- Recommended for HPLC applications, only
Spezifikation
Spezifikation
| Color | Amber |
| Diameter (Metric) Outer | 11.6 mm |
| Material | Borosilicate Glass (5.1) |
| Volume (Metric) | 1.5 mL |
| For Use With (Application) | High Performance Liquid Chromatography (HPLC) |
| Autoclavable | Autoclavable |
| Height (Metric) | 32 mm |
| Quantity | 100 |
| Thickness (Metric) | 0.9 mm |
| Closure Size | ND11 |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur