missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Snap Valves
Click to view available options
Diameter (Metric) Outer:
8 mm
10 mm
Unit Size:
Each
Description
- Body made of PTFE with 2 connections and nuts made of glass-fibre reinforced PTFE for connecting tubing or tube.
- Bore dia. 6 mm.
- Motionless sealing by means of a gastight bellow made of PTFE with flat cone point.
- No leakages.
- Lever locks when valve is open, switch setting is easily visible at position of the lever.
- Suitable for panel mounting
- Easy disassembly for cleaning
- Universal chemical resistance, the flowing product is only exposed to PTFE
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 8 mm |
| Overall Length (Metric) | 85 mm |
| Width (Metric) | 44 mm |
| Height (Metric) | 90 mm |
| Color | White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction