missing translation for 'onlineSavingsMsg'
Learn More

BOLA Snap Valves

Product Code. 10093271
Click to view available options
Diameter (Metric) Outer:
8 mm
10 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10093271

Brand: BOLA E67454

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Snap Valves PTFE, motionless sealing action, nuts made of glass-fibre reinforced PTFE

  • Body made of PTFE with 2 connections and nuts made of glass-fibre reinforced PTFE for connecting tubing or tube.
  • Bore dia. 6 mm.
  • Motionless sealing by means of a gastight bellow made of PTFE with flat cone point.
  • No leakages.
  • Lever locks when valve is open, switch setting is easily visible at position of the lever.
  • Suitable for panel mounting
  • Easy disassembly for cleaning
  • Universal chemical resistance, the flowing product is only exposed to PTFE

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Outer 8 mm
Overall Length (Metric) 85 mm
Width (Metric) 44 mm
Height (Metric) 90 mm
Color White
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.