missing translation for 'onlineSavingsMsg'
Learn More

Kolmi Hopen™ Snooded Polypropylene Caps, 40 g/m2 Weight

Product Code. 17750139 Shop All Medicom Products
Change view
Click to view available options
Color:
Blue
White
Includes:
Caps and Dispenser Box
Caps and Polybags
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Includes Unit Size
17750139 White Caps and Polybags Pack of 100
17740139 Blue Caps and Dispenser Box Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17750139 Supplier Kolmi Hopen™ Supplier No. 70.401S
  • ONLINE EXCLUSIVE PRICE
    22.37 €
    15.60 € / Pack of 100
    Save 6.77 €
    30% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These snooded caps provide extra protection for workers with long hair in industrial environments.

  • Fully protects and contains long hair
  • Conveys professional image
  • Ability to use color code for tracking
  • 40 g/m2 fabric weight

Specifications

Material Polypropylene
Color White
Disposable Single-use
Design Type Snooded Cap
Sterility Non-sterile
Quantity 100 Pk.
Length (Metric) 28 cm (Cap), 23 cm (Fishnet), 7 cm (Visor)
Includes Caps and Polybags
For Use With (Application) Industrial, Laboratory
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.