missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Specific Gravity Hydrometers M100 Series

Description
Compares the relative density of a given liquid with that of water at 15.6°C (60°F). Brannan™ M100 Series Specific Gravity Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.
- Includes protective plastic tube
- 250 mm in length
- Scale subdivision 0.002
- Accuracy of 0.002 specific gravity
- Available adjusted for either low or medium surface tension
- Available for numerous specific gravity ranges
Specifications
Specifications
| Quantity | 1 Ea. |
| Type | Specific Gravity Hydrometer |
| Accuracy | 0.002 g/mL |
| Increments | 0.002 g/mL |
| Certifications/Compliance | ISO 650, 916 |
| Length (Metric) | 250 mm |
| For Use With (Application) | Relative density of a given liquid with that of water |
| Specific Gravity Range | 0.70 to 0.80 g/mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?