missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Specific Gravity Hydrometers M100 Series
GREENER_CHOICE

Product Code. 12861438
Change view
Click to view available options
Specific Gravity Range:
0.70 to 0.80 g/mL
0.80 to 0.90 g/mL
0.90 to 1.00 g/mL
1.10 to 1.20 g/mL
1.20 to 1.30 g/mL
1.30 to 1.40 g/mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Specific Gravity Range unitSize
12861438 0.90 to 1.00 g/mL Each
12881438 1.10 to 1.20 g/mL Each
12841438 0.70 to 0.80 g/mL Each
12891438 1.20 to 1.30 g/mL Each
12801448 1.30 to 1.40 g/mL Each
12851438 0.80 to 0.90 g/mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12861438 Supplier Brannan™ Supplier No. 10/943/0
  • ONLINE EXCLUSIVE PRICE
    15.45 €
    14.12 € / Pack of 1
    Save 1.33 €
    8% Off
Estimated Shipment: 01-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Shot loaded specific gravity hydrometers for a variety of surface tension ranges.

Compares the relative density of a given liquid with that of water at 15.6°C (60°F). Brannan™ M100 Series Specific Gravity Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.

  • Includes protective plastic tube
  • 250 mm in length
  • Scale subdivision 0.002
  • Accuracy of 0.002 specific gravity
  • Available adjusted for either low or medium surface tension
  • Available for numerous specific gravity ranges

Specifications

Quantity 1 Ea.
Type Specific Gravity Hydrometer
Accuracy 0.002 g/mL
Increments 0.002 g/mL
Certifications/Compliance ISO 650, 916
Length (Metric) 250 mm
For Use With (Application) Relative density of a given liquid with that of water
Specific Gravity Range 0.90 to 1.00 g/mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.