missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Specific Gravity Hydrometers M50 Series

Product Code. 32178837
Change view
Click to view available options
Specific Gravity Range:
1.00 to 1.05 g/mL
1.05 to 1.10 g/mL
1.10 to 1.15 g/mL
1.15 to 1.20 g/mL
1.20 to 1.25 g/mL
1.25 to 1.30 g/mL
Unit Size:
Each
Pack of 5
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Specific Gravity Range Unit Size
32178837 1.15 to 1.20 g/mL Pack of 5
12831468 1.10 to 1.15 g/mL Each
32178831 1.10 to 1.15 g/mL Pack of 5
12851468 1.20 to 1.25 g/mL Each
12841468 1.15 to 1.20 g/mL Each
12811468 1.00 to 1.05 g/mL Each
12821468 1.05 to 1.10 g/mL Each
12861468 1.25 to 1.30 g/mL Each
32178835 1.25 to 1.30 g/mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 32178837 Supplier Brannan™ Supplier No. 10/927/0
  • ONLINE EXCLUSIVE PRICE
    135.50 €
    80.27 € / Pack of 5
    Save 55.23 €
    40% Off
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Shot loaded specific gravity hydrometers for a variety of surface tension ranges.

Compares the relative density of a given liquid with that of water at 15.6°C (60°F). Brannan™ M50 Series Specific Gravity Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.

  • Includes protective plastic tube
  • 270 mm in length
  • Accuracy of 0.001 specific gravity
  • Available for numerous specific gravity ranges

Specifications

Quantity 1 Ea.
Type Specific Gravity Hydrometer
Accuracy 0.001 g/mL
Increments 0.001 g/mL
Certifications/Compliance ISO 650, 916
Length (Metric) 270 mm
For Use With (Application) Relative density of a given liquid with that of water
Specific Gravity Range 1.15 to 1.20 g/mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.