missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ General Purpose Specific Gravity Hydrometers Series 50

Product Code. 32178836
Change view
Click to view available options
Specific Gravity Range:
0.7 to 0.75 g/mL
0.750 to 0.800 g/mL
0.800 to 0.850 g/mL
0.850 to 0.900 g/mL
0.9 to 0.95 g/mL
0.950 to 1.000 g/mL
1.000 to 1.050 g/mL
1.050 to 1.100 g/mL
1.10 to 1.15 g/mL
1.150 to 1.200 g/mL
1.20 to 1.25 g/mL
1.250 to 1.300 g/mL
1.300 to 1.350 g/mL
1.35 to 1.40 g/mL
1.40 to 1.45 g/mL
1.45 to 1.50 g/mL
1.500 to 1.550 g/mL
1.550 to 1.600 g/mL
Unit Size:
Each
Pack of 5
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Specific Gravity Range Unit Size
32178836 0.750 to 0.800 g/mL Pack of 5
12881458 1.550 to 1.600 g/mL Each
12821448 0.750 to 0.800 g/mL Each
12831448 0.800 to 0.850 g/mL Each
12841448 0.850 to 0.900 g/mL Each
12861448 0.950 to 1.000 g/mL Each
32178829 0.950 to 1.000 g/mL Pack of 5
12881448 1.050 to 1.100 g/mL Each
12801458 1.150 to 1.200 g/mL Each
12871448 1.000 to 1.050 g/mL Each
12821458 1.250 to 1.300 g/mL Each
12831458 1.300 to 1.350 g/mL Each
12871458 1.500 to 1.550 g/mL Each
12841458 1.35 to 1.40 g/mL Each
12861458 1.45 to 1.50 g/mL Each
12811448 0.7 to 0.75 g/mL Each
12851448 0.9 to 0.95 g/mL Each
12891448 1.10 to 1.15 g/mL Each
12811458 1.20 to 1.25 g/mL Each
12851458 1.40 to 1.45 g/mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Product Code. 32178836 Supplier Brannan™ Supplier No. 10/902/0
  • ONLINE EXCLUSIVE PRICE
    101.92 €
    60.38 € / Pack of 5
    Save 41.54 €
    40% Off
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Shot loaded specific gravity hydrometers for a variety of surface tension ranges.

  • Shot loaded
  • Length 190 mm
  • Scale subdivisions 0.002
  • Accuracy ±0.002 specific gravity

Specifications

Quantity 1 Ea.
Type Specific Gravity Hydrometer
Accuracy 0.002 g/mL
Increments 0.002 g/mL
Certifications/Compliance ISO 650, 916
Length (Metric) 190 mm
For Use With (Application) Relative density of a given liquid with that of water
Specific Gravity Range 0.750 to 0.800 g/mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.