missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Soda Glass Specific Gravity Hydrometer

Product Code. 12871438
Change view
Click to view available options
Length (Metric):
250 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
12871438 250 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12871438 Supplier Brannan™ Supplier No. 10/944/0
  • ONLINE EXCLUSIVE PRICE
    14.30 €
    13.09 € / Pack of 1
    Save 1.21 €
    8% Off
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed of Soda glass, steel shot ballast, synthetic wax resin. Brannan™ Soda Glass Specific Gravity Hydrometer compares the relative density of a given liquid with that of water at 15.6°C.

The specific gravity 60/60°F scale compares the relative density of a given liquid with that of water, at 60°F (15.6°C).

  • Constructed of Soda glass, steel shot ballast, synthetic wax resin

Specifications

Quantity 1 Ea.
Type Specific Gravity Hydrometer
Accuracy ± 0.002 g/mL
Increments 0.002 g/mL
Certifications/Compliance ISO 650 and in the (now superseded) 1960 issue of British Standard 718
Length (Metric) 250 mm
For Use With (Application) For surface tension 0.700 to 0.800g/mL
Specific Gravity Range 1.00 to 1.10 g/mL
Temperature of Standardization 15.6°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.