missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Soda Lime Glass Beads

Product Code. 10119872
Change view
Click to view available options
Diameter (Metric):
5 mm
Unit Size:
1kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10119872 5 mm 1kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10119872 Supplier Marienfeld Superior™ Supplier No. 4901005
  • ONLINE EXCLUSIVE PRICE
    30.77 €
    22.25 € / 1kg
    Save 8.52 €
    27% Off
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Marienfeld Superior™ Glass Beads for mixing and milling

  • Made of soda lime glass
  • Solid, polished
  • Packed in poly bags of 500g or 1kg each
  • Available in different diameters

Specifications

Type Beads
Material Soda Lime Glass
Diameter (Metric) 5 mm
For Use With (Equipment) For mixing or milling
Quantity 1 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.