missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Soda Lime Glass Funnel

Product Code. 11552423 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric)Top:
45mm
50mm
55mm
60mm
75mm
100mm
Length (Metric) Stem:
45mm
50mm
55mm
60mm
70mm
100mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top Length (Metric) Stem Unit Size
11552423 75mm 70mm Each
11562423 100mm 100mm Each
11512423 45mm 45mm Each
11522423 50mm 50mm Each
11532423 55mm 55mm Each
11542423 60mm 60mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 11552423
Trusted Glassware Deals
Use promo code 28509
View all promotions
In Stock
Add to basket
Edge
Add to basket

Plain glass funnel manufactured from soda lime glass. Fisherbrand™ Soda Lime Glass Funnel is ideal for use with funneling liquids in laboratory applications.

Plain glass funnel manufactured from soda lime glass.

Specifications

Diameter (Metric)Top 75mm
Material Soda Lime Glass
Length (Metric) Stem 70mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.