missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Soda Lime Glass Medium Wall Rimless Test Tube

Product Code. 11972178 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric):
12 mm
16 mm
24 mm
Length (Metric):
75 mm
125 mm
150 mm
Unit Size:
Pack of 100
Pack of 50
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Length (Metric) Unit Size
11972178 24 mm 150 mm Pack of 50
11992188 12 mm 75 mm Pack of 100
11902198 16 mm 125 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11972178

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from soda lime glass and constructed with medium walls. Fisherbrand™ Soda Lime Glass Medium Wall Rimless Test Tubes are ideal for general mixing and laboratory work.

  • Features: rimless medium walls
  • Use for: bacteriological performance
  • Complies to: ISO 4142

Specifications

Certifications/Compliance ISO 4142
Length (Metric) 150 mm
Material Soda Lime Glass
Quantity 50 Pack
Rimmed No
Diameter (Metric) 24 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.