missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Soda Lime Glass Short Stem Funnel
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric)Top:
30mm
35mm
45mm
50mm
55mm
60mm
75mm
80mm
100mm
120mm
Diameter (Metric) Stem:
6mm
7mm
8mm
9mm
12mm
17mm
Length (Metric) Stem:
35mm
40mm
50mm
60mm
65mm
80 mm
85mm
110mm
120mm
Unit Size:
Pack of 10
Specifications
Specifications
| Diameter (Metric)Top | 35mm |
| Diameter (Metric) Stem | 7mm |
| Material | Soda Lime Glass |
| For Use With (Application) | Ideal for filtering applications in the laboratory |
| Length (Metric) Stem | 40mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction