missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble Chase™ Soda Lime Glass Culture Tube

Product Code. 11862393
Change view
Click to view available options
Length (Metric):
40 mm
50 mm
55 mm
70 mm
120 mm
125 mm
150 mm
Diameter (Metric):
8 mm
9.5 mm
10.5 mm
11 mm
12 mm
16 mm
Unit Size:
Pack of 200
Pack of 250
Pack of 500
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Unit Size
11862393 125 mm 16 mm Pack of 250
11882393 40 mm 10.5 mm Pack of 500
11892393 55 mm 11 mm Pack of 500
11842383 70 mm 11 mm Pack of 200
11803370 120 mm 12 mm Pack of 500
11832383 50 mm 9.5 mm Pack of 200
11822383 40 mm 8 mm Pack of 200
10364713 150 mm 16 mm Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11862393 Supplier DWK Life Sciences Supplier No. A412516000711
  • ONLINE EXCLUSIVE PRICE
    24.10 €
    20.99 € / Pack of 250
    Save 3.11 €
    12% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use the Soda Lime Glass Culture Tube to view cell cultures in the laboratory. This disposable soda lime glass rim top tube is plain (unlabeled) and features a sturdy, uniform bottom.

  • Rimmed top
  • Unlableled
  • Clear soda lime glass
  • Uniform bottom
  • Disposable

Specifications

Design Type Round bottom
Length (Metric) 125 mm
Packaging 250Pack
Diameter (Metric) 16 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.