missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Soda-lime Glass Test Tube with Round Bottoms

Product Code. 10468942
Change view
Click to view available options
Diameter (Metric):
12 mm
16 mm
Length (Metric):
75 mm
100 mm
125 mm
150 mm
160 mm
180 mm
Unit Size:
Pack of 100
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Length (Metric) Unit Size
10468942 16 mm 100 mm Pack of 100
10508211 12 mm 100 mm Pack of 100
10099730 16 mm 125 mm Pack of 100
10438752 16 mm 150 mm Pack of 100
10728621 16 mm 160 mm Pack of 100
10528771 12 mm 75 mm Pack of 100
13280500 16 mm 180 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10468942 Supplier Hirschmann™ Supplier No. 9270110
  • ONLINE EXCLUSIVE PRICE
    17.00 €
    14.95 € / Pack of 100
    Save 2.05 €
    12% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Test tubes without scale made from sodalime glass.

  • Plain end
  • Round bottom
  • Sodalime-glass

Specifications

Length (Metric) 100 mm
Material Soda Lime Glass
Packaging 1 Pack
Quantity 1 Pack
Diameter (Metric) 16 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.